![Portable Cord, Type SO/SOWA, 12/4, Black, 500' Portable Cord, Type SO/SOWA, 12/4, Black, 500'](https://rexel-cdn.com/products/image.jpg?i=907B05D4-712C-4220-9083-54E18A2AB342&f=420)
Portable Cord, Type SO/SOWA, 12/4, Black, 500'
Item #: 396310
Cat #: SOWASO124BLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO/SOWA, 12/4, Black, 500'
Overview
Portable Cord, Type SO/SOWA, 12/4, Black, 500'
Also known as: SOWASO124BLK500RL
Specifications
Length: | 500 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Conductors: | 4 |
Length: | 500 ft |
Material: | Copper |
Conductors: | 4 |
Gauge: | 12 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)