Remote Light Head

Item #: 39628

Cat #: ELANXH0606

UPC: 784231006788

Sign In or Register to view pricing and more.
Documents & Guides
Accessories, Sealed and gasketed PAR37, Two 6W, 6V Halogen lamps, SKU - 240715

Overview

Accessories, Sealed and gasketed PAR37, Two 6W, 6V Halogen lamps, SKU - 240715
Also known as: 784231006788, ELANXH0606

Specifications

Volts DC: 6
Color: Gray
Material: Thermoplastic
Wattage: 6
Light Technology: Halogen
Volts DC: 6
Material: Thermoplastic
Light Technology: Halogen
Color: Gray
Wattage: 6

Customer Reviews

No reviews for this product
(0)