Breaker, Lug In/Lug Out, 3P, 70A, 120VAC, Type QOU, 10kAIC

Item #: 39627

Cat #: QOU370

UPC: 785901060307

Sign In or Register to view pricing and more.
Breaker, Lug In/Lug Out, 3-Pole, 70 Amp, 120 Volt AC, Type QOU, 10 kAIC

Overview

Breaker, Lug In/Lug Out, 3-Pole, 70 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 785901060307, QOU370

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Volts DC: 48
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Amps: 70
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)