BUSS HIGH VOLTAGE FUSE

Item #: 396266

Cat #: HVA-2/10

UPC: 051712720007

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PT Fuse, Non-time delay, fast-acting, 2/10A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, 1 barrel, 0.41 in diameter

Overview

PT Fuse, Non-time delay, fast-acting, 2/10A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, 1 barrel, 0.41 in diameter
Also known as: 051712720007, HVA-2/10

Specifications

Type: High Voltage Fuses
Type: High Voltage Fuses

Customer Reviews

No reviews for this product
(0)