
BUSS HIGH VOLTAGE FUSE
Item #: 396260
Cat #: HVA-3/4
UPC: 051712719964
Documents & Guides
No Documents Available
PT Fuse, Non-time delay, fast-acting, 3/4A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, Ferrule end X ferrule end connection, 1 barrel, 0.41 in diameter
Sign In or Register to view pricing and more.
Overview
PT Fuse, Non-time delay, fast-acting, 3/4A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, Ferrule end X ferrule end connection, 1 barrel, 0.41 in diameter
Also known as: 051712719964, HVA-3/4
Specifications
Type: | High Voltage Fuses |
Type: | High Voltage Fuses |
Customer Reviews
No reviews for this product
(0)