Tray Cable/Control Cable, SDT/TC, 14/7, Copper

Item #: 396252

Cat #: SDT147

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable/Control Cable, SDT/TC, 14 AWG, 7 Conductor, Copper

Overview

Tray Cable/Control Cable, SDT/TC, 14 AWG, 7 Conductor, Copper
Primarily used for connecting power devices in commercial and industrial environments. Suitable for installation in channels, ducts, wireways, cable trays and raceways. Approved for direct burial in wet or dry locations and outdoors in cable trays where a sunlight-resistant rating is required. Cable constructed and listed for applications requiring TC-ER rating. Approved for Class I Division II Hazardous Locations.
Also known as: SDT147

Specifications

Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Conductors: 7
Material: Copper
Volts AC: 600
Conductors: 7
Color: Black
Gauge: 14

Customer Reviews

No reviews for this product
(0)