Wireway, NEMA 1, Hinge Cover, 6" x 6", Panel Adapter

Item #: 396225

Cat #: LDB6A

UPC: 785901200093

Sign In or Register to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch, Panel Adapter

Overview

Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch, Panel Adapter
Also known as: 785901200093, LDB6A

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)