18/2 Type SPT-1 Lamp Cord, Black, 250'

Item #: 396195

Cat #: SPT1182BLK250RL

UPC: 980130436101

Documents & Guides
(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Black PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Black PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"
Also known as: 980130436101, SPT1182BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Jacket: Rubber
Gauge: 18
Conductors: 2
Color: Black
Length: 250 ft
Volts AC: 300
Material: Copper

Customer Reviews

No reviews for this product
(0)