![GBC EUROPEAN FUSE - 8 AMP (5 in TIN) GBC EUROPEAN FUSE - 8 AMP (5 in TIN)](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=803D6B38-D40E-441F-9352-604D8862C9E8&f=420)
GBC EUROPEAN FUSE - 8 AMP (5 in TIN)
Item #:
396163
Cat #:
GBC-8
UPC:
051712715010
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
8A 32V Automotive Fuse
Overview
8A 32V Automotive Fuse
Also known as: 051712715010, GBC-8
Specifications
Material: | Ceramic |
Type: | Fast Acting |
Amps: | 8 |
Material: | Ceramic |
Amps: | 8 |
Type: | Fast Acting |
Customer Reviews
No reviews for this product
(0)