All in one, Homeline, combination service entrance, ringless socket, 200A, surface

Item #: 396146

Cat #: RC2040M200C

UPC: 785901193364

Sign In or Register to view pricing and more.
All in one, Homeline, combination service entrance, ringless socket, 200A, surface, 20 spaces, 40 circuits, 22kA SCCR, OH, UG, no bypass

Overview

All in one, Homeline, combination service entrance, ringless socket, 200A, surface, 20 spaces, 40 circuits, 22kA SCCR, OH, UG, no bypass
The Square D® Load Centers and Combination Service Entrance Devices, RC2040M200C, meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment, meets EUSERC standards .
Also known as: 785901193364, RC2040M200C

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 40
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Poles: 2
Phase: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)