4" Square Box,Welded,Metallic,2-1/8" Deep,Vertical Bracket
Item #: 396144
Cat #: 132APFB-SPL
UPC: 687855523092
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Vertical Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (1) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". End Knockouts: (6) Cubic Inches: 30.3". Includes: Ground Screw.
Overview
Vertical Bracket, 4" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (1) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". End Knockouts: (6) Cubic Inches: 30.3". Includes: Ground Screw.
Also known as: 687855523092, 132APFB-SPL
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 30.300 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 30.300 in³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)