NEMA limit switch, 9007C, heavy duty, standard, spring return lever, 10A, 600V, 1NO/1NC, NEMA 4, 13

Item #: 396134

Cat #: 9007C54B2P10Y19021

UPC: 785901191599

Sign In or Register to view pricing and more.
NEMA limit switch, 9007C, heavy duty, standard, spring return lever, standard pretravel, 10A, 600V, 1NO/1NC, NEMA 4, 13

Overview

NEMA limit switch, 9007C, heavy duty, standard, spring return lever, standard pretravel, 10A, 600V, 1NO/1NC, NEMA 4, 13
These industrial heavy duty limit switches are applied in almost any environments. The lever head switches have the largest diameter shaft in the industry. They also have a Viton Quadring shaft seal to ensure positive head and shaft sealing that is dust and watertight. This standard differential lever head limit switch has a standard body and receptacle which is good for most applications. Limit switch has one normally open and one normally closed contact. The snap action contacts will change state when the lever arm in operated in the clockwise or counterclockwise direction. Contacts have an A600 and Q600 inductive ratings and 10A resistive rating. This standard differential rotary arm head has a differential of 4 degrees of travel. The proper lever arm for the application must be purchased separately. This limit switch is 4.02 inches tall, 1.55 inches wide and 2.50 inches deep. This limit switch is NEMA 1, 2 4, 6, 6P, 12 and 13 rated. It is also rated IP67. Switch has a 0.50 inch conduit entry with 14 NPT. Limit switch has been prewired with a 4 pin Brad Harrison connector and is potted inside. Limit switch has an isolated neon pilot light. Limit switch is UL listed and CSA certified.
Also known as: 785901191599, 9007C54B2P10Y19021

Specifications

Type: Rotary Head
Standards: California Proposition 65
Type: Rotary Head
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)