Enclosure, NEMA 3R, Screw Cover, 18 x 18 x 6", Steel
Item #:
396125
Cat #:
18186RBP
UPC:
806101025955
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 18 x 18 x 6 Inch, Steel/Gray Powder Coat
Overview
Enclosure, NEMA 3R, Screw Cover, 18 x 18 x 6 Inch, Steel/Gray Powder Coat
Also known as: 806101025955, 18186RBP
Specifications
Depth: | 6 in |
Height: | 18 in |
Material: | Steel |
Width: | 18 in |
IP/NEMA Rating: | NEMA 3R |
Depth: | 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Height: | 18 in |
Width: | 18 in |
Customer Reviews
No reviews for this product
(0)