Disconnect Switch, Open, 25A, 690VAC, 3P, Door/Front Mount

Item #: 39611

Cat #: 194L-E25-1753

UPC: 662072563632

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 3-Pole, Body and Shaft, Door/Front Mount

Overview

Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 3-Pole, Body and Shaft, Door/Front Mount
Also known as: 662072563632, 194L-E25-1753

Specifications

Type: Disconnect Switch
Volts AC: 690
Poles: 3
Mounting: Door, Front
Amps: 25
Type: Disconnect Switch
Poles: 3
Amps: 25
Volts AC: 690
Mounting: Door, Front

Customer Reviews

No reviews for this product
(0)