Empty control station, Harmony XAP, zinc alloy, grey, 2 cut outs, 22mm, 80x80x51.5mm

Item #: 396102

Cat #: XAPG19702

UPC: 785901186670

Sign In or Register to view pricing and more.
Empty control station, Harmony XAP, zinc alloy, grey, 2 cut outs, 22mm, 80x80x51.5mm

Overview

Empty control station, Harmony XAP, zinc alloy, grey, 2 cut outs, 22mm, 80x80x51.5mm
This product is part of XAP range, an offer of metal control stations for XB4 and XB5 series of Ø 22mm pushbuttons. XAPG19702 is an empty enclosure with grey color (RAL7032). It has 2 cut-outs of diameter 22mm for 2 functions. Designed for industry, it offers operating simplicity, flexibility and robustness. Its protection index is IP65. It has a wide range of operating temperatures from -25°C to 70°C. Its dimensions are 80mm height, 80mm wide, 51.5mm deep. It is designed for machines builders (automotive, textile, wood) and services and infrastructures, energy distribution, building, airport. It is compatible with the Harmony XB4 and XB5 range of control and signaling units.
Also known as: 785901186670, XAPG19702

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)