Pilot light, Harmony 9001K, metal, glass, domed, amber, 30mm, 120V

Item #: 396100

Cat #: 9001KP38A6

UPC: 785901186359

Sign In or Register to view pricing and more.
Documents & Guides
Pilot light, Harmony 9001K, metal, glass, domed, amber, 30mm, 120V

Overview

Pilot light, Harmony 9001K, metal, glass, domed, amber, 30mm, 120V
Also known as: 785901186359, 9001KP38A6

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)