ANN VERY FAST ACTING LIMITER - 500 AMP

Item #: 396093

Cat #: ANN-500

UPC: 051712706469

Sign In or Register to view pricing and more.
Documents & Guides
500A 80VDC Fast Acting Limiter

Overview

500A 80VDC Fast Acting Limiter
Also known as: 051712706469, ANN-500

Specifications

Mounting: Stud
Speed: Fast Acting
Amps: 500
Volts DC: 80
Type: Aircraft Limiter
Interrupt Rating DC: 2.700 kA
Volts AC: 125
Mounting: Stud
Amps: 500
Type: Aircraft Limiter
Volts AC: 125
Speed: Fast Acting
Volts DC: 80
Interrupt Rating DC: 2.700 kA

Customer Reviews

No reviews for this product
(0)