Portable Cord, Type SO/SOWA, 12/7, Black, 500'
Item #: 396078
Cat #: SOWASO127BLK250RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO/SOWA, 12/7, Black, 500'
Overview
Portable Cord, Type SO/SOWA, 12/7, Black, 500'
Also known as: SOWASO127BLK250RL
Specifications
Length: | 250 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Conductors: | 7 |
Length: | 250 ft |
Material: | Copper |
Conductors: | 7 |
Gauge: | 12 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)