8 AWG MTW Stranded Copper, Black, 500'

Item #: 396055

Cat #: MTW8STR364BLK500RL

UPC: 980130310609

Documents & Guides
8 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

8 AWG, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Reel.
Also known as: 980130310609, MTW8STR364BLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)