STARTER 600VAC 9AMP NEMA +OPTIONS

Item #: 396024

Cat #: 8536SAG12V03S

UPC: 785901181965

Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 9AMP NEMA +OPTIONS,0,1.5HP@200/230VAC - 2HP@460/575VAC,240VAC@60Hz - 220VAC@50Hz,3-Phase,3P,600VAC,9 Amp,NEMA 1,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,STARTER 600VAC 9AMP NEMA +OPTIONS,0,1.5HP@200/230VAC - 2HP@460/575VAC,240VAC@60Hz - 220VAC@50Hz,3-Phase,3P,600VAC,9 Amp,NEMA 1,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 00, 3-Pole, Melting Alloy Overload, NEMA 1+Options
Also known as: 785901181965, 8536SAG12V03S

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)