Pull Line, 500 lbs

Item #: 39598

Cat #: 37959

UPC: 783310379591

Documents & Guides
Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 2,200 ft, Tensile Strength: 500 lbs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twine, Spiral Wrap, Tracer, Poly Line, Rot/Mildew Resistance & Resists Tangling While Being Dispensed, Length: 2,200 ft, Tensile Strength: 500 lbs
Ready-to-use, pre-punched hole in lid with resealable cap Use with power fishing systems directly from the container Resists tangling when dispensing Rot and mildew resistant Handy reusable plastic dispenser pail with handle keeps the line dry Use to pull rope through conduit
Also known as: 783310379591, 37959, Jet line, POLYTWINE, pull string

Specifications

Color: Red
Type: Tracer, Twine, Spiral Wrap
Weight Capacity: 500 lbs
Length: 2200 ft
Color: Red
Weight Capacity: 500 lbs
Type: Tracer, Twine, Spiral Wrap
Length: 2200 ft

Customer Reviews

No reviews for this product
(0)