Overview
Welding Cable, 3/0 AWG, 250' Reel
Also known as: 980130451142, WELD3/0K250RL
Specifications
Gauge: | 3/0 |
Length: | 250 ft |
Material: | Copper |
Color: | Black |
Conductors: | 1 |
Gauge: | 3/0 |
Material: | Copper |
Conductors: | 1 |
Length: | 250 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)