Selector Switch, 3 Position, Illuminated, Red, 120VAC, No Contacts

Item #: 395974

Cat #: 9001SK53J1R

UPC: 785901178460

Sign In or Register to view pricing and more.
Selector Switch, 3 Position, 30 mm, Illuminated, Red Standard Knob, Spring Return to Center from Both Sides, 120 Volt AC, Transformer, No Contacts, Plastic, Non-Corrosive

Overview

Selector Switch, 3 Position, 30 mm, Illuminated, Red Standard Knob, Spring Return to Center from Both Sides, 120 Volt AC, Transformer, No Contacts, Plastic, Non-Corrosive
Also known as: 785901178460, 9001SK53J1R

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: Illuminated, 3 Position, Selector Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Color: Red
Volts AC: 120
Type: Illuminated, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)