
Welding Cable, 2 AWG, 1000' Reel
Item #: 395972
Cat #: WELD2K1000RL
UPC:
Documents & Guides
Welding Cable, 2 AWG, 1000' Reel
Sign In or Register to view pricing and more.
Overview
Welding Cable, 2 AWG, 1000' Reel
Also known as: WELD2K1000RL
Specifications
Length: | 1000 ft |
Material: | Copper |
Color: | Black |
Gauge: | 2 AWG |
Length: | 1000 ft |
Color: | Black |
Material: | Copper |
Gauge: | 2 AWG |
Customer Reviews
No reviews for this product
(0)