VNTC Tray Cable, UnShielded, 12 AWG, 3 Conductors, Ground, 1000'

Item #: 395952

Cat #: VNTC123WG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 12 AWG, 3 Conductors, Ground, 1000'

Overview

VNTC Tray Cable, UnShielded, 12 AWG, 3 Conductors, Ground, 1000'
Also known as: VNTC123WG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black
Conductors: 3
Gauge: 12
Color: Black
Length: 1000 ft
Material: Copper

Customer Reviews

No reviews for this product
(0)