12/4 SEOWA Cord, Black, 1000'

Item #: 395937

Cat #: SEOWA124BLK1000RL

UPC: 980130033300

Sign In or Register to view pricing and more.
Documents & Guides
SEOWA Portable Cord, 12/4, Black, 1000' Reel

Overview

SEOWA Portable Cord, 12/4, Black, 1000' Reel
Also known as: 980130033300, SEOWA124BLK1000RL

Specifications

Jacket: TPE
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: TPE
Gauge: 12
Color: Black
Conductors: 4
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)