Enclosure, NEMA 3R, Screw Cover, 30" x 30" x 12"

Item #: 39592

Cat #: A30R3012

UPC: 783510434205

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, Knockouts, 30 x 30 x 12 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Screw Cover, NEMA 3R, Knockouts, 30 x 30 x 12 Inch, Steel/Gray Powder Coat
Also known as: 783510434205, A30R3012

Specifications

Width: 30 in
Height: 30 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Width: 30 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes
Height: 30 in
Color: Gray
Depth: 12 in
Number of Knockouts: 9

Customer Reviews

No reviews for this product
(0)