Portable Cord, Type SO/SOWA, 16/10, Black, 250'
Item #: 395919
Cat #: SOWASO1610BLK250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, Type SO/SOWA, 16/10, Black, 250'
Overview
Portable Cord, Type SO/SOWA, 16/10, Black, 250'
Also known as: SOWASO1610BLK250CL
Specifications
Length: | 250 ft |
Material: | Copper |
Color: | Black |
Conductors: | 10 |
Gauge: | 16 |
Length: | 250 ft |
Color: | Black |
Gauge: | 16 |
Material: | Copper |
Conductors: | 10 |
Customer Reviews
No reviews for this product
(0)