Mushroom Head, Red, 2-1/4", Screw On, for KR24, 30mm, Replacement

Item #: 395916

Cat #: 9001K93R

UPC: 785901174066

Documents & Guides
Mushroom Head, Red, 2-1/4 Inch, Screw On, for KR24, 30 mm, Replacement
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mushroom Head, Red, 2-1/4 Inch, Screw On, for KR24, 30 mm, Replacement
Also known as: 785901174066, 9001K93R

Specifications

Type: Replacement, Mushroom Head
Color: Red
Size: 30 mm
Mounting: Screw On
Standards: California Proposition 65
Type: Replacement, Mushroom Head
Size: 30 mm
Standards: California Proposition 65
Color: Red
Mounting: Screw On

Customer Reviews

No reviews for this product
(0)