14/2 SEOWA Cord, Black, 500'

Item #: 395880

Cat #: SEOWA142BLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SEOWA Portable Cord, 14/2, Black, 500' Reel

Overview

SEOWA Portable Cord, 14/2, Black, 500' Reel
Also known as: SEOWA142BLK500RL

Specifications

Length: 500 ft
Jacket: TPE
Conductors: 2
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Length: 500 ft
Conductors: 2
Color: Black
Gauge: 14
Jacket: TPE
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)