BUSS HIGH VOLTAGE FUSE

Item #: 395854

Cat #: JCL-A-6R

UPC: 051712691345

Sign In or Register to view pricing and more.
Documents & Guides
Current limiting, MV motor controllers, 170A (Symmetrical- 50,000A), 4800V, Maximum- 80,000A (Asymmetrical), minimum- 480A (Symmetrical), Class R, Single Barrel, Open fuse, Ferrule end X ferrule end, 5080V Max Design, Regular Mounting

Overview

Current limiting, MV motor controllers, 170A (Symmetrical- 50,000A), 4800V, Maximum- 80,000A (Asymmetrical), minimum- 480A (Symmetrical), Class R, Single Barrel, Open fuse, Ferrule end X ferrule end, 5080V Max Design, Regular Mounting
Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.
Also known as: 051712691345, JCL-A-6R

Specifications

Type: Current Limiting
Class: R
Type: Current Limiting
Class: R

Customer Reviews

No reviews for this product
(0)