BUSS HIGH VOLTAGE FUSE

Item #: 395839

Cat #: JCK-6R

UPC: 051712690065

Sign In or Register to view pricing and more.
Documents & Guides
170A 2400V R-Rated Fuse for Motor Protection

Overview

170A 2400V R-Rated Fuse for Motor Protection
Also known as: 051712690065, JCK-6R

Specifications

Type: Current Limiting, R-Rated
Class: R
Amps: 170
Interrupt Rating DC: 50 kA
Type: Current Limiting, R-Rated
Amps: 170
Class: R
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)