This product may not be available in all locations.
2
more
Breaker, Molded Case, 100A, 3P, 240VAC, 25kAIC, Powerpact Q
Item #: 39583
Cat #: QDL32100
UPC: 785901662402
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 240 Volt AC, 25 kAIC, Powerpact Q, Lug in , Lug Out
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, 240 Volt AC, 25 kAIC, Powerpact Q, Lug in , Lug Out
Also known as: 785901662402, QDL32100
Specifications
Poles: | 3 |
Amps: | 100 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Poles: | 3 |
Volts AC: | 240 |
Interrupt Rating AC: | 25 kA |
Amps: | 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)