Main breaker, QO, 175A, 2 pole, 120/240VAC, 10kA, bolt on mount, for metering devices

Item #: 395820

Cat #: QOM2175MM

UPC: 785901168157

Sign In or Register to view pricing and more.
Main breaker, QO, 175A, 2 pole, 120/240VAC, 10kA, bolt on mount, for metering devices

Overview

Main breaker, QO, 175A, 2 pole, 120/240VAC, 10kA, bolt on mount, for metering devices
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO main breaker is rated at 175A at 120/240VAC. This unit provides 10kA breaking capacity and bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches.
Also known as: 785901168157, QOM2175MM

Specifications

Poles: 2
Family / Style: QO
Amps: 175
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 175
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)