COMBO STARTER 600VAC 45A NEMA

Item #: 395783

Cat #: 8538SDG34V81CFF4T

UPC: 785901163268

Sign In or Register to view pricing and more.
Square D,COMBINATION STARTER,2,25HP@460/575Vac,3-Phase,3P,45 A,600 Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package

Overview

Square D,COMBINATION STARTER,2,25HP@460/575Vac,3-Phase,3P,45 A,600 Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
Also known as: 785901163268, 8538SDG34V81CFF4T

Specifications

Size: 2
Standards: California Proposition 65
Size: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)