This product may not be available in all locations.
2
more
Breaker, Bolt On, 3P, 125A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Item #: 395773
Cat #: EJB34125
UPC: 78590116124
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 125 Amp,480Y/ 277 Volt AC, 65 kAIC
Overview
Breaker, Bolt On, 3 Pole, 125 Amp,480Y/ 277 Volt AC, 65 kAIC
Also known as: 78590116124, EJB34125
Specifications
Poles: | 3 |
Standards: | California Proposition 65 |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)