Voluta, Triplex Service Drop, 6-6-6 AWG, Aluminum, 1000', XLP Insulated

Item #: 395772

Cat #: VOLUTAXLP1000RL

UPC: 980120588759

Sign In or Register to view pricing and more.
Documents & Guides
(2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 ft. Reel.

Overview

(2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1000 ft. Reel.
Also known as: 980120588759, VOLUTAXLP1000RL

Specifications

Conductors: 2
Length: 1000 ft
Volts AC: 600
Gauge: 6
Material: Aluminum
Jacket: PP (Polypropylene)
Conductors: 2
Volts AC: 600
Material: Aluminum
Length: 1000 ft
Gauge: 6
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)