Control Tower Light Module, 50 mm, 0-250VAC/DC, Green

Item #: 39576

Cat #: 855E-00XN3

UPC: 611320487176

Documents & Guides
Control Tower Light, 0-250 Volts AC/DC, Diameter: 50 mm, Color: Green, Lamp Type: Steady No-Lamp, NEMA Rating: 4/4X/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Light, 0-250 Volts AC/DC, Diameter: 50 mm, Color: Green, Lamp Type: Steady No-Lamp, NEMA Rating: 4/4X/13
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487176, 855E-00XN3

Specifications

Color: Green
Size: 50 mm
Volts AC Range: 0 - 250
Volts DC Range: 0 - 250
Color: Green
Volts AC Range: 0 - 250
Size: 50 mm
Volts DC Range: 0 - 250

Customer Reviews

No reviews for this product
(0)