Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H

Item #: 395755

Cat #: NC62F

UPC: 785901159124

Sign In or Register to view pricing and more.
Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H

Overview

Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H
NF & NQ Panelboards can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These panelboards provide protection for commercial and industrial applications. These versatile panelboards feature a wide selection of circuit breakers, accessories, and ready to install kits. This steel NEMA 1 rated cover is for NF and NQ panelboards. This grey flush cover is 62 inches tall and 20 inches wide. This panelboard cover is UL Listed and CSA certified by UL.
Also known as: 785901159124, NC62F

Specifications

Mounting: Flush
Standards: California Proposition 65
Mounting: Flush
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)