6/2 XLPE Aluminum Overhead Cable 500'

Item #: 395753

Cat #: VOLUTA500RL

UPC: 662927874838

Sign In or Register to view pricing and more.
Documents & Guides
(2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Coil.

Overview

(2) 6 AWG Conductor and (1) 6 AWG Neutral, PE Insulation, ACSR Neutral, Voluta, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 500 ft. Coil.
Designed for use as a service drop from the power pole to the service entrance or as a secondary cable from pole to pole.
Also known as: 662927874838, VOLUTA500RL, Shellfish, tri-plex

Specifications

Length: 500 ft
Conductors: 2
Volts AC: 600
Gauge: 6
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 500 ft
Volts AC: 600
Material: Aluminum
Conductors: 2
Gauge: 6
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)