Disconnect Switch, Non-Fusible, NEMA 3R, 30A, 600VAC, Heavy Duty

Item #: 395725

Cat #: HU361RBEI

UPC: 785901156543

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock

Overview

Disconnect Switch, Non-Fusible, NEMA 3R, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock
Also known as: 785901156543, HU361RBEI

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)