TERMINAL BLOCK 600V 30AMP NEMA +OPTIONS

Item #: 395700

Cat #: 9080GG6

UPC: 78590115505

Sign In or Register to view pricing and more.
Square D,TERMINAL BLOCK 600V 30AMP NEMA +OPTIONS,#18 to #10 AWG (Cu),16 Sections,30A,600 V AC,9080G,GF6B,Natural,Nylon,Pressure Wire,Terminal Block,Track (9080GH/35mm DIN 3),UL Listed File E60616 CCN XCFR2 - CSA Certified File LR62144 Class 6228 01 - CE Marked,set of 10

Overview

Square D,TERMINAL BLOCK 600V 30AMP NEMA +OPTIONS,#18 to #10 AWG (Cu),16 Sections,30A,600 V AC,9080G,GF6B,Natural,Nylon,Pressure Wire,Terminal Block,Track (9080GH/35mm DIN 3),UL Listed File E60616 CCN XCFR2 - CSA Certified File LR62144 Class 6228 01 - CE Marked,set of 10
Terminal Block, Circuit Isolation Switch, Natural Colored Block,600VAC/DC 30AMP
Also known as: 78590115505, 9080GG6

Specifications

Type: Terminal Block
Color: Natural
Material: Nylon
Standards: California Proposition 65
Type: Terminal Block
Material: Nylon
Color: Natural
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)