MANUAL SWITCH 600VAC

Item #: 395679

Cat #: 2510KW5

UPC: 785901153429

Sign In or Register to view pricing and more.

Overview

SQD 2510KW5 MANUAL SWITCH 600VAC
Also known as: 785901153429, 2510KW5

Specifications

Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Phase: 1
IP/NEMA Rating: NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)