MP Meter Pak, lug kit, consists of three lugs, two 3/0 AWG to 500 kcmil

Item #: 395673

Cat #: MMLK500

UPC: 785901152811

Sign In or Register to view pricing and more.
Documents & Guides
MP Meter Pak, lug kit, consists of three lugs, two 3/0 AWG to 500 kcmil

Overview

MP Meter Pak, lug kit, consists of three lugs, two 3/0 AWG to 500 kcmil
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. This MP accessory is an optional lug kit for MP meter pak units. This set of lugs contains lugs with two openings. Each lug opening will accept 3/0 AWG to 500 kcmil copper or aluminum wire. These lugs are UL Listed.
Also known as: 785901152811, MMLK500

Specifications

Mounting: Panel
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)