This product may not be available in all locations.
2
more
Starter, Definite Purpose, 40A, 3P, 600VAC, Open, 480VAC Coil
Item #: 395647
Cat #: 8911DPSO43V06
UPC: 785901150879
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 40 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 480 Volt AC Coil
Overview
Starter, Definite Purpose, 40 Amp, 3-Pole Poly-Phase, 600 Volt AC, Open, 480 Volt AC Coil
Also known as: 785901150879, 8911DPSO43V06
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Definite Purpose, Starter |
Mounting: | Surface |
Amps: | 40 |
Volts AC: | 600 |
Volts AC Control: | 480 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | Definite Purpose, Starter |
Amps: | 40 |
Volts AC Control: | 480 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)