This product may not be available in all locations.
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Item #: 395643
Cat #: 9001KR9P1R21
UPC: 785901150602
Sign In or Register to view pricing and more.
Documents & Guides
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Overview
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Also known as: 785901150602, 9001KR9P1R21
Specifications
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)