4/0-4/0-2/0-4 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 395634

Cat #: MBLHM4/04/02/041000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground conductor with a continous white stripe and equipment grounding conductor with a total green surface coating, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, 1000 Ft. Reel.

Overview

(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground conductor with a continous white stripe and equipment grounding conductor with a total green surface coating, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, 1000 Ft. Reel.
Aluminum Mobile Home Feeder cable is designed for mobile homes as a service entrance cable. The cable is sunlight resistant and is approved for use in accordance with the recommendations of the National Electric Code in raceways and underground installations.
Also known as: MBLHM4/04/02/041000RL

Specifications

Gauge: 4
Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 4
Jacket: CPE
Gauge: 4
Color: Black
Conductors: 4
Length: 1000 ft
Volts AC: 600
Jacket: CPE

Customer Reviews

No reviews for this product
(0)