11 X 30 X 48 TRANS

Item #: 395629

Cat #: CT304811-HC

UPC: 784572112278

Sign In or Register to view pricing and more.

Overview

MLB CT304811-HC 11 X 30 X 48 TRANS
Also known as: 784572112278, CT304811-HC

Specifications

Width: 30 in
Depth: 11 in
Mounting: Surface
Height: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 30 in
Mounting: Surface
Standards: California Proposition 65
Depth: 11 in
Height: 48 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)