![Wireway End Plate, 8" x 8", Type 1, Gray, No KO Wireway End Plate, 8" x 8", Type 1, Gray, No KO](https://rexel-cdn.com/products/mlb88genk.jpg?i=B79C27AD-3496-44B3-8BEF-EA0AEAC7C6FA&f=420)
Wireway End Plate, 8" x 8", Type 1, Gray, No KO
Item #: 395613
Cat #: 88GE-NK
UPC: 784572109797
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 8 x 8 Inch, Type 1, Gray, No Knockout
Overview
Wireway Closure Plate, 8 x 8 Inch, Type 1, Gray, No Knockout
Also known as: 784572109797, 88GE-NK
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Height: | 8 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)