N1 SCREW CVR GUTTER NK 10964

Item #: 395607

Cat #: 8860-GSC1-NK

UPC: 784572109643

Sign In or Register to view pricing and more.
8x60x8 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray

Overview

8x60x8 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Also known as: 784572109643, 8860-GSC1-NK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)